

€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 280 |
Diameter | 40 mm |
Width | 20 mm |
Pin connection | 6 mm |