PFERD

PFERD Fleece grinder aluminium oxide 40x20mm K100/6

  • ERIKS:23148995
  • Manufacturer:4007220157060
Image 1
POLINOX® grinding pin

PNLDesign: Fleece with aluminium oxide grain (A). The abrasive fleece is arranged in radial layers. The layers are very densely packed, for the longest possible life. With 6-mm claw shaft. Application: For ordinary steel, stainless steel, aluminium and synthetics work. Ideal for work on flat surfaces.

40 x 20 mm. Recommended 7500 rpm-1, maximum 15000 rpm-1.

Save to list

€10.13/ pieceexcl. VAT

€12.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100