

Z PSF STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. This gives aggressive machining performance and a good service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For processing steel and stainless steel. Suitable for surface grinding, seam welding, chamfering and deburring.
€3.97/ pieceexcl. VAT
€4.80incl. VAT
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 14 mm |
Suitable for stainless steel | Yes |
Suitable for washed out concrete | Yes |
Granulation | P60 |
Lining material | Zirconium |