PFERD

PFERD Flap grinding wheel Z 40SGP POWER 125mm K40

  • ERIKS:23428857
  • Manufacturer:4007220167939
Image 1
POLIFAN flap grinding disc, zirconia corundum, curved

Z SG POWER STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. This gives aggressive machining performance and outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For processing steel and stainless steel. Suitable for seam welding, chamfering and deburring. Also suitable for surface grinding on steel.

Save to list

€5.81/ pieceexcl. VAT

€7.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Granulation
40