PFERD

PFERD Flap grinding wheel Z 40SGP CURVE M 115mm K40

  • ERIKS:12052776
  • Manufacturer:4007220821671
Image 1
Image 2
Image 1
Image 2
POLIFAN flap grinding disc, zirconia corundum, CURVE, radial

Z SGP CURVE STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. This provides high residue removal rate and extremely long life. Flap grinding disc is covered with layers on both the grinding side and rear and around the radius. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For processing steel and stainless steel. Suitable for seam welding, chamfering and deburring.

Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for metal
Yes
Suitable for stainless steel
Yes