

Z SGP CURVE STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. This provides high residue removal rate and extremely long life. Flap grinding disc is covered with layers on both the grinding side and rear and around the radius. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For processing steel and stainless steel. Suitable for seam welding, chamfering and deburring.
€10.84/ pieceexcl. VAT
€13.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 16 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Granulation | P40 |
Lining material | Zirconium |