

Z SG POWER STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. This gives aggressive machining performance and outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For processing steel and stainless steel. Suitable for seam welding, chamfering and deburring. Also suitable for surface grinding on steel.
€6.81/ pieceexcl. VAT
€8.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Thickness | 18 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Granulation | P40 |