PFERD

PFERD Flap grinding wheel X-LOCK STEELOX K80SGP 125mm

  • ERIKS:14591647
  • Manufacturer:4007220113721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Flap grinding disc X- LOCK, zirconia alumina, Ø 125 mm, curved

Z SG POWER STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with curved fibreglass discs attached. Aggressive machining performance and outstanding service life Manufactured without details of content for iron, sulphur or chlorine filling agents. With X-LOCK holder for fast and convenient tool change.

Application: Suitable for weld seam machining and for chamfering and deburring. Also suitable for surface grinding on steel.

Save to list

€8.81/ pieceexcl. VAT

€10.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD