PFERD

PFERD Flap grinding wheel X-LOCK STEELOX K60SGP 125mm

  • ERIKS:13553178
  • Manufacturer:4007220113714
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Flap grinding disc X- LOCK, zirconia alumina, Ø 125 mm, curved

Z SG POWER STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with curved fibreglass discs attached. Aggressive machining performance and outstanding service life Manufactured without details of content for iron, sulphur or chlorine filling agents. With X-LOCK holder for fast and convenient tool change.

Application: Suitable for weld seam machining and for chamfering and deburring. Also suitable for surface grinding on steel.

Save to list

€6.92/ pieceexcl. VAT

€8.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Tool insertion
X-LOCK
Granulation
P60
Lining material
Zirconium
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment