PFERD

PFERD Flap grinding wheel X-LOCK STEELOX K60SGP 115mm

  • ERIKS:13553177
  • Manufacturer:4007220113684
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Surface grinding disc X-LOCK, zirconia corundum, Ø 115 mm, curved

Z SG POWER STEELOX
Design: Zirconia alumina layers (Z). Tough design, resin-bonded, high strength with fibreglass disc attached. This gives better machining performance and outstanding life. Not made with iron, sulphur or chlorine additives. With X-LOCK holder for fast and convenient tool change.

Application: Universal product for steel and stainless steel work. Ideally suited to weld seam working, chamfering edges on steel.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Tool insertion
X-LOCK
Granulation
P60
Lining material
Zirconium
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment