PFERD

PFERD Flap grinding wheel X-LOCK STEELOX K60PSF 125mm

  • ERIKS:13553167
  • Manufacturer:4007220113646
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Surface grinding disc X-LOCK, zirconia corundum, Ø 125 mm, curved

Z PSF STEELOX
Design: Zirconia alumina layers (Z). Tough design, resin-bonded, high strength with fibreglass disc attached. This gives better machining performance and outstanding life. Not made with iron, sulphur or chlorine additives. With X-LOCK holder for fast and convenient tool change.

Application: Universal product for steel and stainless steel work. Ideally suited to weld seam working, chamfering edges on steel.

Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Tool insertion
X-LOCK
Granulation
P60
Lining material
Zirconium
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment