PFERD

PFERD Flap grinding wheel X-LOCK STEELOX K40PSF 125mm

  • ERIKS:14591641
  • Manufacturer:4007220113639
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Surface grinding disc X-LOCK, zirconia corundum, Ø 125 mm, curved

Z PSF STEELOX
Design: Zirconia alumina layers (Z). Tough design, resin-bonded, high strength with fibreglass disc attached. This gives better machining performance and outstanding life. Not made with iron, sulphur or chlorine additives. With X-LOCK holder for fast and convenient tool change.

Application: Universal product for steel and stainless steel work. Ideally suited to weld seam working, chamfering edges on steel.

Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD