PFERD

PFERD Flap grinding wheel X-LOCK SGP-CURVE 125mm L K40

  • ERIKS:14591644
  • Manufacturer:4007220113806
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Flap grinding disc X- LOCK, zirconia alumina CURVE, Ø 125 mm, radial

Z SGP CURVE STEELOX
Design: With zirconia alumina layers (Z), resin-bonded, high strength with fibreglass discs attached. High stock removal rate and outstanding service life Flap grinding disc is covered with layers on both the grinding side and rear and around the radius. Manufactured without details of content for iron, sulphur or chlorine filling agents. With X-LOCK holder for fast and convenient tool change.

Application: Suitable for fillet weld machining , weld seam machining and for chamfering and deburring.

Save to list

€16.46/ pieceexcl. VAT

€19.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD