PFERD

PFERD Flap grinding wheel X-LOCK SGP-CURVE 115mm medium K40

  • ERIKS:13553171
  • Manufacturer:4007220113776
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Surface grinding disc X-LOCK, zirconia corundum, CURVE Ø 115 mm, radial

Z SGP CURVE STEELOX
Design: With zirconia alumina layers (Z), consistent tough design, resin-bonded, high strength with fibreglass discs attached. This gives maximum residue removal rate and extremely long life. Not made with iron, sulphur or chlorine additives. With X-LOCK holder for fast and convenient tool change.

Application: Ideal for steel and stainless steel work. Due to the special radial construction, the flap grinding disc is suited for work on fillet seams as well as chamfering and deburring.
Save to list

€9.62/ pieceexcl. VAT

€11.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Tool insertion
X-LOCK
Granulation
P40
Lining material
Zirconium
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment