PFERD

PFERD Flap grinding wheel STRONG curved 115mm K36

  • ERIKS:12052801
  • Manufacturer:4007220777862
Image 1
POLIFAN flap grinding disc, zirconia corundum STRONG, curved

Z SGP STRONG STEEL
Design: With zirconia alumina layers (Z), consistent tough design, resin-bonded, high strength with fibreglass discs attached. The long, compactly arranged layers ensure constant grinding aggression until the last abrasive grain is reached, thus offering outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For processing steel. Suitable for seam welding, chamfering and deburring.

Save to list

€14.14/ pieceexcl. VAT

€17.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for metal
Yes