PFERD

PFERD Flap grinding wheel SGP-COOL straight 115mm CO40

  • ERIKS:23428839
  • Manufacturer:4007220725436
Image 1
POLIFAN flap grinding disc, ceramic grit CO-COOL, straight

CO-COOL SG STEELOX
Design: With ceramic grit layers (CO) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding for hard-to-machine materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For steel, mill scale, stainless steel, aluminium and nickel-based alloys (e.g. Inconel and Hastelloy). Suitable for surface grinding, seam welding, chamfering and deburring.

Save to list

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for stainless steel
Yes