

CO-COOL SG STEELOX
Design: With ceramic grit layers (CO) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding for hard-to-machine materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For steel, mill scale, stainless steel, aluminium and nickel-based alloys (e.g. Inconel and Hastelloy). Suitable for surface grinding, seam welding, chamfering and deburring.
€5.54/ pieceexcl. VAT
€6.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 17 mm |
Suitable for stainless steel | Yes |
Granulation | P40 |
Lining material | Ceramics |