PFERD

PFERD Flap grinding wheel COFREEZE curved 115mm K50

  • ERIKS:13422154
  • Manufacturer:4007220104118
Image 1
POLIFAN flap grinding disc, ceramic grit CO-FREEZE, curved

CO-FREEZE SG INOX
Design: With ceramic grit layers (CO) and cooling special coating , resin-bonded, high strength with fibreglass discs attached. With ultra-cool grinding for hard-to-machine materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For steel and nickel-based alloys (e.g. Inconel and Hastelloy). Suitable for surface grinding and seam welding.

Note: No discolouration occurs so no post-processing required.

Save to list

€5.84/ pieceexcl. VAT

€7.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD