PFERD

PFERD Flap grinding wheel CO36FREEZE SGP STRONG 125mm K36

  • ERIKS:12532242
  • Manufacturer:4007220835319
Image 1
POLIFAN® flap grinding wheels, ceramic grain STRONG

CO-FREEZE SGP STRONG INOX
Design: With ceramic grit layers (CO) and cooling special coating , resin-bonded, high strength with fibreglass discs attached. With ultra-cool grinding for poor heat conducting materials. The long, compactly arranged layers ensure constant grinding aggression until the last abrasive grain is reached, thus offering outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For stainless steel and nickel-based alloys (e.g. Inconel and Hastelloy) and cobalt-based alloys. Suitable for surface grinding and seam welding.

Note: No discolouration occurs so no post-processing required.

Ø 125 mm, curved.

Save to list

€12.63/ pieceexcl. VAT

€15.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for stainless steel
Yes