PFERD

PFERD Flap grinding wheel CO-SGP-CURVE L 125mm K60

  • ERIKS:12052781
  • Manufacturer:4007220790182
Image 1
POLIFAN® flap grinding disc, ceramic grain, CURVE

CO SGP CURVE STEELOX
Design: With ceramic grit (CO) and grinding-activated, cooling coating, resin-bonded, high strength with fibreglass discs attached. This provides high residue removal rate and extremely long life. Flap grinding disc is covered with layers on both the grinding side and rear and around the radius. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For processing steel and stainless steel, to create fine surfaces. Suitable for seam welding, chamfering and deburring.

Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Granulation
60