

A-COOL SG INOX + ALUDesign: With aluminium oxide layers (A) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding on poor heat conducting materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For work with steel, stainless steel, aluminium and non-ferrous metals. Suitable for surface grinding, seam welding, chamfering and deburring.
€5.56/ pieceexcl. VAT
€6.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 18 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Suitable for chamotte | Yes |
Granulation | P40 |
Lining material | Aluminium oxide |