PFERD

PFERD Flap grinding wheel A 80SG curved 115mm K80

  • ERIKS:23428842
  • Manufacturer:4007220167861
Image 1
POLIFAN® flap grinding wheels, aluminium oxide, Ø 115 mm, curved

A SG STEELOX
Design: With aluminium oxide layers (A), resin-bonded, high strength with fibreglass discs attached. This gives aggressive machining performance and a very good service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: For processing steel and stainless steel. Suitable for surface grinding and seam welding.

Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Thickness
17 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for washed out concrete
Yes
Granulation
P80