

A SG STEELOX
Design: With aluminium oxide layers (A), resin-bonded, high strength with fibreglass discs attached. This gives aggressive machining performance and a very good service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For processing steel and stainless steel. Suitable for surface grinding and seam welding.
€4.88/ pieceexcl. VAT
€5.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Thickness | 17 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Suitable for plastic | Yes |
Suitable for washed out concrete | Yes |
Granulation | P60 |