PFERD

PFERD Flap grinding disc X-LOCKPVL A 125mm 180 medium

  • ERIKS:13553110
  • Manufacturer:4007220119907
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Flap grinding disc X-LOCK™, aluminium oxide, Ø 125 mm

POLIVLIES PVL
Design: Aluminium oxide slats (A), with fibre-reinforced resin bond for long life and high grinding performance. With X-LOCK holder for fast and convenient tool change.

Application: For universal work, from rough grinding to fine sanding.

Save to list

€14.29/ pieceexcl. VAT

€17.29incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Tool insertion
X-LOCK
Granulation
P180
Lining material
Corundum
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment