

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 180 mm |
Drill hole diameter | 22.23 mm |
Thickness | 16 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Suitable for natural stone | Yes |
Suitable for chamotte | Yes |
Granulation | P80 |
Lining material | Aluminium oxide |