

€6.43/ pieceexcl. VAT
€7.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 180 mm |
Drill hole diameter | 22.23 mm |
Thickness | 14 mm |
Suitable for washed out concrete | Yes |
Granulation | P60 |
Lining material | Aluminium oxide |