PFERD

PFERD Flap disc 180x22,23 - P40 / Zirconia 

  • ERIKS:23876047
  • Manufacturer:4007220167946
Image 1
Zirconia alumina is a high-performance abrasive delivering optimum stock removal performance on high-powered angle grinders at higher contact pressures
- Abrasive: Zirconia alumina Z Grit sizes: 40, 60, 80, 120 - High-performance tool with aggressive stock removal performance and a very long tool life.
For demanding grinding work at maximum cost efficiency.
- Steel, stainless steel (INOX) - Work on weld seams, chamfering, surface grinding on steel
Save to list

€9.83/ pieceexcl. VAT

€11.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
180 mm
Drill hole diameter
22.23 mm
Thickness
20 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Granulation
P40
Lining material
Zirconium