

€8.71/ pieceexcl. VAT
€10.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 180 mm |
Drill hole diameter | 22.23 mm |
Thickness | 19 mm |
Suitable for stainless steel | Yes |
Granulation | 40 |
Lining material | Aluminium oxide |