

€3.66/ pieceexcl. VAT
€4.43incl. VAT
70 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 14 mm |
Suitable for washed out concrete | Yes |
Granulation | P60 |
Lining material | Aluminium oxide |