

€14.09/ pieceexcl. VAT
€17.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 18 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Suitable for natural stone | Yes |
Suitable for cast iron pipe | Yes |
Suitable for chamotte | Yes |
Granulation | P100 |
Lining material | Aluminium oxide |
Height | 22.23 mm |