

€3.45/ pieceexcl. VAT
€4.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 12 mm |
Suitable for washed out concrete | Yes |
Granulation | P120 |
Lining material | Aluminium oxide |