PFERD

PFERD Fine grind. tool AW120LR cylindrical PFZY 1015 3mm 10x15mm

  • ERIKS:23429054
  • Manufacturer:4007220145050
Image 1
POLIFLEX fine grinding pin, cylindrical shape

Design: High-grade aluminium oxide K 120. High surface quality with good service life. Cylindrical shape.

Note: The fine grinding tools can easily be profiled with dressing tools.



PF ZY LR
High-grade aluminium oxide (AW), hard, resistant binding. Recommended peripheral speed 15-20 m/s.

Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
120
Diameter
10 mm
Shape
Cylindrical shape ZY
Length
15 mm
Pin connection
3 mm