PFERD

PFERD File Knife Cut 2 - 250mm

  • ERIKS:23870302
  • Manufacturer:4007220006863
Image 1
Triangular file with knife profile, tanged, cut on two sides and the narrow side.
Shape G according to DIN 7261.
- PFERD produces files for the workshop with highest quality standards.
They achieve a long service life and high stock removal rates.
Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files
for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
- Surface work - Deburring - Filing of acute-angled geometries - Filing of narrow geometries - Filing of breakthroughs
Save to list

€13.26/ pieceexcl. VAT

€16.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Knife file
Model
Cut 2
Length
250 mm
Thickness
1.75 mm