PFERD

PFERD File Half-round Cut 2 - 150mm

  • ERIKS:23870250
  • Manufacturer:4007220006214
Image 1
Half-round, tanged, cut on two sides.
Shape E according to DIN 7261.
Oustanding filing performance thanks to PFERD spiral cut.
- PFERD produces files for the workshop with highest quality standards.
They achieve a long service life and high stock removal rates.
Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files
for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
- Surface work - Filing of radius areas - Deburring - Filing of breakthroughs - Filing of half-round shapes
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 2
Length
150 mm
Thickness
4.5 mm