PFERD

PFERD File for soft materials Hand Cut 0 - 250mm

  • ERIKS:23870215
  • Manufacturer:4007220005804
Image 1
Rectangular file, tanged, special cut on three sides, one edge uncut.
Shape A according to DIN 7261.
Particularly suitable for processing soft metals.
- PFERD special files are specially suitable for roughing and sharpening.
Due to their high quality, they can be used by professional, as well as, by DIY users.
These files achieve high stock removal rates and a long service life.
PFERD special files come with PF packaging and ergonomic file handle.
Ordering example: EAN 4007220542293 PF 1212 VZ - PFERD files for deburring, chamfering, roughing and finishing of soft metals.
The tooth geometry has been specially adapted to the processing requirements of soft, lubricating materials to prevent the files from clogging.
These files produce a good surface and save labour.
- Surface work - Deburring - Filing of rectangular geometries
Save to list

€22.97/ pieceexcl. VAT

€27.79incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 0
Length
250 mm
Thickness
6.5 mm