PFERD

PFERD Fibre grind. wheel CC-FS CO-COOL 125mm K36

  • ERIKS:23875744
  • Manufacturer:4007220722473
Image 1
COMBICLICK® fibre grinding wheel, ceramic grain, Ø 125 mm

Aluminium oxide CO-COOL
Design: Abrasive ceramic grain (CO-COOL). High-powered grinding with highest removal performance. Constant high performance thanks to self-sharpening ceramic grit. Grinding-activated additives in the surface give a clear, visible improvement in removal, prevents clogging and makes for cooler grinding.

Application: For universal grinding work from fine to sanding finishes on hard, poor heat conducting materials, e.g. on stainless steel and aluminium.

Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Granulation
P36