

€1.46/ pieceexcl. VAT
€1.77incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22 mm |
Granulation | P80 |
Lining material | Corundum |