PFERD

PFERD Fibre disc 115x22 - P60

  • ERIKS:23875598
  • Manufacturer:4007220165058
Image 1
Abrasive: Aluminium oxide A - For general-purpose grinding work from coarse to fine grinding in industry and crafts.
Save to list

€1.38/ pieceexcl. VAT

€1.67incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Granulation
60
Lining material
Corundum