PFERD

PFERD Felt point WRC2025/6M 6M

  • ERIKS:23429347
  • Manufacturer:4007220153901
Image 1
Felt point

Design: In robust felt with metal shaft.

Application: For working with pre-sanded parts. For polishing surfaces, hollow parts and profiling workpieces.

Note: Recommended peripheral speed 5–10 m/s.



For machining small, concave contours.

Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
End mill
Diameter
6 mm
Head diameter
20 mm