PFERD

PFERD Felt point TRE1014/6M 6M

  • ERIKS:23874179
  • Manufacturer:4007220153789
Image 1
Felt point

Design: In robust felt with metal shaft.

Application: For working with pre-sanded parts. For polishing surfaces, hollow parts and profiling workpieces.

Note: Recommended peripheral speed 5–10 m/s.



For machining small radii.

Save to list

€4.78/ pieceexcl. VAT

€5.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
10 mm
Pin connection
6 mm