PFERD

PFERD Felt point KEL3035/6M 6M

  • ERIKS:23429351
  • Manufacturer:4007220153826
Image 1
Felt point

Design: In robust felt with metal shaft.

Application: For working with pre-sanded parts. For polishing surfaces, hollow parts and profiling workpieces.

Note: Recommended peripheral speed 5–10 m/s.



For machining radii.

Save to list

€9.62/ pieceexcl. VAT

€11.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
30 mm
Pin connection
6 mm