PFERD

PFERD Felt point cylindrical ZYA 1520/6 ST-BO

  • ERIKS:23874197
  • Manufacturer:4007220294727
Image 1
Felt points with metal inserts (MS) are used for increased stock removal in pre-polishing with diamond polishing pastes.
- The cylindrical shape ZYA is mainly used peripherally.
The type with end hole (ST-BO) is particularly suitable for face-down polishing.
Save to list

€5.03/ pieceexcl. VAT

€6.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
15 mm
Shape
Cylindrical shape ZY
Length
20 mm
Pin connection
6 mm