PFERD

PFERD Felt point Conical pointed shape SPK 1018/6

  • ERIKS:23874180
  • Manufacturer:4007220153796
Image 1
The conical pointed shape SPK is mainly used for work on radii and contours.
Save to list

€3.71/ pieceexcl. VAT

€4.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
10 mm
Shape
Conical pointed shape SK
Length
18 mm
Pin connection
6 mm