PFERD

PFERD Felt point Conical pointed shape SPK 0812/3

  • ERIKS:23874193
  • Manufacturer:4007220295267
Image 1
The conical pointed shape SPK is mainly used for work on radii and contours.
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
8 mm
Shape
Conical pointed shape SK
Length
12 mm
Pin connection
3 mm