PFERD

PFERD Felt disc 200x30x20mm (M)

  • ERIKS:23429340
  • Manufacturer:4007220297643
Image 1
Felt disc

Design: Precise retention of geometric shapes thanks to its hardness.. Easy to shape and can thus also be used for tools with complicated geometries.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces.

Save to list

€108.23/ pieceexcl. VAT

€130.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
200 mm
Drill hole diameter
20 mm
Thickness
30 mm