PFERD

PFERD Felt disc 100x20x10mm (M)

  • ERIKS:23429337
  • Manufacturer:4007220297612
Image 1
Felt disc

Design: Precise retention of geometric shapes thanks to its hardness.. Easy to shape and can thus also be used for tools with complicated geometries.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces.

Save to list

€25.64/ pieceexcl. VAT

€31.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
100 mm
Drill hole diameter
10 mm
Thickness
20 mm