

€2.75/ pieceexcl. VAT
€3.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Plastic |
Type | File handles |
Length | 115 mm |
Suitable for | Square/rectangular profile |
Suitable for file length | 200 / 250 mm |
€2.97/ pieceexcl. VAT
€3.59incl. VAT
Estimated delivery date - 12/11/2026