

€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Plastic |
Type | File handles |
Length | 110 mm |
Suitable for | Key files |
Suitable for file length | 100 / 125 / 150 mm |