PFERD

PFERD Dresser 120x30x50 grain 30 hardness R Silicon carbide

  • ERIKS:23872285
  • Manufacturer:4007220103500
Image 1
Dressing stone SE 1203050 CU 30 R 5 V Dressing stone with coarse grit (grit size 30) for coarse dressing work.
The rubber backing provides a slip-free grip and protects the support surfaces from damage.
Dressing stone SE 1203050 CU 30/60 R 5 V Dressing stone with two different grit sizes: Upper side (coarse): Profiling and dressing
of large mounted points with coarse bonds and grit Underside (fine): Profiling and dressing of mounted points with fine bonds and grit Dressing stone
SE 702212 CU 46 M 5 V Small dressing stone with finer grit for profiling and dressing of smaller mounted points
Save to list

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
30
Width
50 mm
Length
120 mm
Height
30 mm
Thickness
30 mm