PFERD

PFERD Disc Policlean PCLD 125x13mm

  • ERIKS:23153944
  • Manufacturer:4007220515297
Image 1
Coarse cleaning disc on fibreglass disc

POLICLEAN-DISC PCLD
Design: Coarse-structured, abrasive cleaning fleece, made from a special combination of synthetic fibre and abrasive grain, glued on a glass fabric plate, therefore usable in face grinding. Adjusts to fit every contour and no clogging of tool thanks to excellent flexibility and open structure. Standard bore 22.23 mm.

Application: For utilising on angle grinders, ideally with lower rpm. For cleaning weld seams and for removing discolouration. Removes slight scale, paint, adhesive and rust and leaves a fine surface finish.

Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Thickness
13 mm